Shop ZEST CANDLE

CPZ-082-12 3 x 6 in. White Pillar Candles-12pcs-Case - Bulk

  • Mfr # CPZ-082_12
  • Zoro # G903692019

product price: 
$
131.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPZ-082_12
Zoro #
G903692019
UPC #
685024158892
Country of Origin
China

Description

  • 100% Handpoured.
  • Unscented.
  • Large 6 inch white pillar candles are a must for events such as housewarmings and weddings. Smokeless and Dripless. Perfect for indoor or outdoor events.
  • These unscented pillars burn exceptionally long and have solid color all the way through.
  • Prices are per bulk case of 12 pieces.
  • Size: 3"Diameter x 6"H.
  • Burn Time: 40 Hours.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.