CPZ-118-24 2 x 6 in. Sage Green Pillar Candle -24pcs-Case - Bulk

  • Mfr # CPZ-118_24
  • Zoro # G303692015
product price: 
$
150.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPZ-118_24
Zoro #
G303692015
UPC #
685024159929
Country of Origin
China

Description

  • 100% Handpoured.
  • Unscented.
  • Small 6 inch round pillar candles are a must for events such as housewarmings and weddings. Smokeless and Dripless. Perfect for indoor or outdoor events.
  • These unscented pillars burn exceptionally long and have solid color all the way through.
  • Prices are per bulk case of 24 pieces.
  • Size: 2"Diameter x 6"H.
  • Burn Time: 28 Hours.
  • Color: Sage Green.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews