This item is Discontinued.

Zing Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English 2157

This item is Discontinued.

Zing

Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)

Mfr # 2157
Zoro # G4743286
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2157
Zoro #
G4743286
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Includes
Adhesive Mounting Tabs
Language
English
Legend Color
Black
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Background Color
Yellow
Double-Sided
No
Legend/Background Color
Black/Yellow
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Material
Plastic
Subject Matter
Machine Guarding
Header Legend Color
Yellow
Mounting Style
Surface
Sign Legend Color
Black
Standards
OSHA
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
Caution
Average Outdoor Durability
5 to 7 yr
Sign Legend Style
Text
Write on Surface
No
Sign Legend
Do Not Operate Without Guards
Includes Mounting Hardware
Yes
Mirror Print
No
Sign Header Style
Text
Maximum Service Temperature
120 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Background Color
Black
Minimum Service Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 to 7 yr
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Rigid
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Color
Yellow/Black
Type
Recycle & Environment
Product Type
Caution Sign
Finish
Matte

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.