Shop ZINSSER

Popcorn Ceiling Patch, 1 qt, Pail, White, Ready-Mixed Popcorn Ceiling Patch

  • Mfr # 76084

  • Zoro # G2021047


product price: 
$
7.49
/ea

Key Features

Container Type
Pail
Size
1 qt
Color
White
Adheres To
Drywall, Plaster
Temp. Range
50 Degrees to 90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76084
Zoro #
G2021047
UPC #
047719760849
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Popcorn Ceiling Patch
Container Type
Pail
Color
White
Adheres To
Drywall, Plaster
Temp. Range
50 Degrees to 90 Degrees F
Dry Time
24 to 48 hr
Characteristics
Easy to Use, Interior, Ready Mixed
Application
Repairs Scuffs, Scars, Holes and Other Imperfections
Series
Ready-Mixed Popcorn Ceiling Patch
Dry Time Tack Free
Not Specified
For Use With
Ceiling
Begins to Harden
Not Specified
Flash Point
Greater than 200 Degrees F
Dry Time Recoat
Not Specified
Base Type
Limestone
Yield Strength
Not Specified
Setting Time
Not Specified
Functional Cure
Not Specified
Traffic Hours
Not Specified
VOC
5 g/L
Standards
SARA Title III
For Use On Surface Material
Drywall, Plaster
Full Cure Time
2 day
Product Type
Drywall Tape
Cure Type
Ambient
Environment
Indoor
Maximum Application Temperature
90 Degrees F
VOC Content+1
0 g/L
Product Form
Liquid
Working Time
1 day
Minimum Application Temperature
50 Degrees F

Description

Drywall Patch, Product Form Liquid, Color White, Container Size 1 qt, Container Type Pail, Cure Type Ambient, Environment Indoor, Finishing Features Not Applicable, Full Cure Time 2 day, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 1 day, Application Water Damage Repair and Blemish, Scratch, and Scrape Repair, For Use On Surface Material Drywall, Plaster, Standards SARA Title III, VOC Content 0 g/L, Flash Point Greater than 200 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.