Zip-Up
Floor Protection Film for Hard Surface, 24 in x 200 ft
- Zoro #: G004382284
- Mfr #: FPF24200
Hover or click to zoom Tap to zoom
Help us improve our
product images
$44.83
Subtotal: $44.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zip-Up #FPF24200 Specifications
- Zoro #: G004382284
- Mfr #: FPF24200
- UPC #: 744735062420
- Country of Origin (subject to change): United States
Description
Hard Surface Floor Protection Film - 3mil self-adhesive poly reverse wound sticks to floor while rolling out and is puncture and tear resistant. Use on vinyl flooring, VCT, pre-finished wood, and countertops. Not for use over site-finished hardwood floors. Not for permanent use, film is for temporary application only. The Zip-Up Hard Surface Floor Protection Film is available in 24′′ and 36′′ wide rolls.MAXIMUM PROTECTION FOR FLOORS – The best surface protection for any commercial or residential job type: Painting, remodeling, moving, model homes, and general construction. Protect surfaces from pets, use in RV/ motorhome, boat or wherever surface coverage is neededPREMIUM QUALITY SURFACE FILM – Made from high strength 3 MIL puncture resistant poly for long-term durability that will last throughout your jobSELF-ADHESIVE APPLICATION – Surface protection film is rolled with adhesive side out to allow for easy application to surfaces with or with or without an applicatorCOMMERCIAL OR RESIDENTIAL APPLICATIONS – No job is too big or too small for Zip-Up’s professional grade hard surface protection filmIDEAL FOR USE WITH SURFACE FILM ROLLER – Perfect for use with or without ZIP-UP’s surface protection film applicator
Reviews of Zip-Up #FPF24200
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZIP-UP 24" Carpet Film Applicator CFA24
- ZIP-UP Zip-Up CPF24200 Carpet Protection Film; 24x200 Inches CPF24200
- ZIP-UP 36" Carpet Film Applicator CFA36
- ZIP-UP Carpet Protection Film, 36 in x 500 ft CPF36500
- ZIP-UP Water Resistant Floor Protection Board -Roll Boxed FPB38100B
- ZIP-UP 10Mil Fire Retardant Poly Floor Protector ZFP10.3X100
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural WS48300
- ZIP-UP Zip-Up CPF36200 Carpet Protection Film; 36 x 200 Inches CPF36200
- POLAR PLASTICS Poly Sheeting, 12ft.x100ft. x6Ml, Black B126
- SURFACE SHIELDS Surface Sled, 48 in.L, White, PK2 AP4
- 3M Trap Masking Material, 28 in. x 50 ft. DIRT TRAP 36852
- Zip-Up Protective Floor Coverings