Shop ZIPLOC
Create Account
01132 10 Count; 2 Gallon - Jumbo Freezer Bags
Mfr # 862565
Zoro # G903710287
product price:Â
$
44.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 862565
- Zoro #
- G903710287
- UPC #
- -
- Country of Origin
- United States
Description
Features
- 10 Count.
- 2 Gallon.
- Ziploc Jumbo Freezer Bags.
- Dimension - 2.4 x 7.9 x 2.4 in.
- Item Weight - 0.61 lbs.