Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314470
- Zoro #
- G8506041
- UPC #
- -
- Country of Origin
- United States
- Item
- Reclosable Bag
- Bag Closure Type
- Zip Seal
- Bag Material
- Polyethylene
- Color
- Clear
- Standards
- FDA
- Write on Surface
- Yes
- Bag Item
- Reclosable Poly Bag
- Material
- Low Density Polyethylene (LDPE)
- Hang Hole
- No
- Closure Type
- Side Seal
- Features
- Standard
- With Hang Hole
- Hang Hole Not Included
- Package Configuration
- Flat Pack
- Bag Bottom Type
- Flat
- Wire Color
- Clear
Dimensions
- Width
- 10 3/4 in
- Length
- 10 2/3 in
- Thickness
- 1.75 mil
- Size
- 1 gal
- Opening Size
- 10-3/4"
- Usable Length
- 10 2/3 in
- Seal Length
- 10 2/3 in
- Usable Width
- 10 3/4 in
- Overall Length
- 10 2/3 in
- Wire Rope Length
- 10 2/3 in
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 1.75 mil, Width 10 3/4 in, Length 10 5/8 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 10 2/3 in, Usable Length 10 2/3 in, Usable Width 10 3/4 in, Package Quantity 38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.