259705 Pro35 Stud Scan Mode Sensor

  • Mfr # 259705
  • Zoro # G304146203
product price: 
$
60.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
259705
Zoro #
G304146203
UPC #
42186695816
Country of Origin
China

Description

Features
  • Stud scan mode locates edges of wood & metal studs up to 3/4" 19 mm deep
  • Ready light indicates when calibration is complete & tool is ready for use
  • Edge arrow lights up sequentially as tool approaches stud & fully illuminates when stud edge is located
  • Zircon s patented over stud feature alerts if scan begins over stud
  • Wire warning detection indicates presence of live
  • Unshielded ac electrical wiring up to 2" 50 mm deep
  • Spotlight pointer shines an arrow shaped image on scanned surface to clearly indicate edge of stud
  • V marker groove enables accurate marking of stud edge location
  • Ergonomic grip for secure hold in either hand at any angle
  • Uses 9v battery
Specifications
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews