Shop ZIRCON
Create Account
StudSensor e50
- Mfr # 64919
- Zoro # G802663424
product price:
$
58.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64919
- Zoro #
- G802663424
- UPC #
- 42186633931
- Country of Origin
- China
Description
ZIRCON STUDSENSORTM E50 THE STUDSENSORTM E50 STUD FINDER LOCATES THE EDGES OF WOOD AND METAL STUDS AND JOISTS BEHIND WALLS, FLOORS, AND CEILINGS. ITS EASY-TO-READ DISPLAY SCREEN INDICATES STUD EDGES, THE PATENTED SPOTLITE® POINTER SHINES A BEAM OF LIGHT ON THE WALL TO IDENTIFY THE TARGET, AND WIREWARNING®DETECTION INDICATES THE PRESENCE OF LIVE AC VOLTAGE. PATENTED PIVOT PINCH GRIP DESIGN AND CONTOURED SHAPE PROVIDE AN EASY, SECURE HOLD IN EITHER HAND, AT ANY ANGLE. FEATURES:
- LOCATES THE EDGES OF WOOD OR METAL STUDS UP TO 3/4 IN. (19 MM) DEEP DEEPSCAN® MODE DOUBLES THE SCANNING DEPTH TO 1 1/2 IN. (38 MM) EASY-TO-READ LCD DISPLAY INDICATES WHEN A STUD EDGE IS APPROACHED PATENTED SPOTLITE® POINTER SHINES AN ARROW-SHAPED LIGHT ON THE WALL TO MARK THE TARGET WIREWARNING® DETECTION INDICATES THE PRESENCE OF LIVE, UNSHIELDED ELECTRICAL WIRING UP TO 2 IN. (51 MM) DEEP ZIRCON'S PATENTED "OVER-THE-STUD" INDICATION ALERTS USER TO START THE SCAN IN A NEW LOCATION IF SCANNING BEGINS OVER A STUD PATENTED TRUCAL® TECHNOLOGY INDICATES WHEN THE TOOL IS CALIBRATED AND READY FOR USE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.