WireWarning e50 6.66 in. L X 2.80 in. W Stud Sensor 1-1/2 in. 1 pc
- Mfr # 64919
- Zoro # G805388317
product price:
$
40.29
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
- 64919
- Zoro #
- G805388317
- UPC #
- 42186633931
- Country of Origin
- China
Description
The Stud sensor E50 quickly and easily locates the edges of wood and metal studs and joists behind walls, floors and ceilings. Its easy-to-read display screen indicates stud edges, the patented spotlite pointer shines a beam of light on the wall to identify the target and wire warning detection indicates the presence of live AC voltage. Its new patent-pending pinch grip and contoured shape provide an easy, secure hold in either hand, at any angle.
- • Locates the edges of wood or metal studs up to 3/4 in. (19 mm) deep
- • Deep scan mode doubles the scanning depth to 1 1/2 in. (38 mm)
- • Easy-to-read LCD display indicates when a stud edge is approached
- • Updated spotlite pointer shines an arrow-shaped light on the wall to mark the target
- • Wire warning detection indicates the presence of live, unshielded electrical wiring up to 2 in. (51 mm) deep
- • Should scanning begin over a stud, Zircon's patented "over-the-stud" indication alerts the user to start the scan in a new location