
1 1/2 - 6 HEAVY HEX SLOTTED NUT RIGHT HD GRADE 5 MED CARB STEEL BLACK OXIDE
Mfr # ZMG58122
Zoro # G322604006
product price:Â $6.25
/ea
Sold in multiples of 6 for $37.50
Key Features
Material
Carbon Steel
Material Grade/Class
5
Finish
Black Oxide
Standards
SAE J995
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZMG58122
Zoro #
G322604006
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Thread Size
1-1/2"-6
Details
Item
Heavy Slotted Hex Nut
Material
Carbon Steel
Material Grade/Class
5
Finish
Black Oxide
Standards
SAE J995
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.