
12L14 CARBON STEEL TAPER PIN, PIN No. 2/0, 0.141" LARGE END DIAMETER, 3/4" LONG
Mfr # ZMG58119
Zoro # G422604357
product price:Â $0.15
/ea
Sold in multiples of 250 for $37.50
Key Features
Basic Material
12L14 Steel
Fastener Finish
Plain
Large End Dia.
0.141 in
Small End Dia.
0.125 in
Standards
ANSI/ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZMG58119
Zoro #
G422604357
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Large End Dia.
0.141 in
Small End Dia.
0.125 in
Overall Length
3/4 in
Large End Dia. Tolerance
-0.0007 to 0.0013
Size
No. 2/0, 0.141 LARGE END DIAMETER
Details
Item
Taper Pin
Basic Material
12L14 Steel
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Pin Item
2/0
Single Shear Strength (PSI)
46,500 psi
Rockwell Hardness
Rockwell B85 Min
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.