This item is Discontinued.

Zoeller 2 HP, Sewage Ejector Pump, 460VAC G404

This item is Discontinued.

Zoeller

2 HP, Sewage Ejector Pump, 460VAC (Discontinued)

Mfr # G404
Zoro # G7371831
UPC # 053514289812
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G404
Zoro #
G7371831
UPC #
053514289812
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Height
26"
Diameter
16-1/8"
Max. Dia. Solids
3"
Cord Length
20 ft
Min. Sump Pit Dia.
36 in
Overall Height
26 in
Body Dia.
16 1/8 in
Discharge Dia.
4 in
Sump Pit Diameter - Minimum
36 in
Body Diameter
16 1/8 in
Discharge Diameter
4 in
Solids Diameter - Maximum
3 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
265 gpm
Max. Head
33 ft
Impeller Material
Cast Iron
GPM of Water @ 25 Ft. of Head
134
Pump Body Material
Cast Iron
Amps
5.20 A
GPM of Water @ 5 Ft. of Head
300
Voltage - Pumps
460VAC
Motor Type
3-Phase
Pump Type
Manual
Voltage
460
Max. Liquid Temp.
140 Degrees F
GPM of Water @ 15 Ft. of Head
224
Shaft Seal Material - Pumps
Carbon Steel
Discharge NPT
4"
Motor RPM
1725
Impeller Material - Pumps
Cast Iron
Housing Material
Cast iron
Amps - Pumps
5.20
Agency Compliance
CSA Certified, UL Listed
Input Phase AC
3
Shaft Seal
Carbon Steel
Switch Type - Pumps
No Switch Included
Max. Head - Pumps
33 ft.
GPM of Water @ 10 Ft. of Head
265
Thermal Protection
Yes
Bearing Type
Ball
Item
Sewage Ejector Pump
GPM of Water @ 20 Ft. of Head
184
Item - Sewage Pumps
Submersible Sewage Pump
Phase
Three
Switch Type
None
GPM of Water @ 30 Ft. of Head
60
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
224 gpm
Rated Voltage
460V AC
Flow Rate @ 20 Ft. of Head
184 gpm
Discharge
4 in Flanged
Switch Electrical Connection
No Switch Included
Discharge Standard
Flanged
RPM
1,725 RPM
Type
Manual
Shaft Seal Material
Carbon Steel
Feet of Head - Maximum
33 ft
Rotation Speed - Maximum
1,725 RPM
Horsepower
2 hp
Current
5.20 A
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
140 Degrees F
Flow Rate @ 10 ft of Head
265 gpm

Description

Sewage Ejector Pump, HP 2, Rated Voltage 460V AC, Phase - Pumps 3, Amps 5.20 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 265 gpm, Flow Rate @ 15 Ft. of Head 224 gpm, Flow Rate @ 20 Ft. of Head 184 gpm, Max. Diameter Solids 3 in, Min. Sump Pit Dia. 36 in, Body Dia. 16 1/8 in, Overall Height 26 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.