Shop ZOELLER

EffluentPump, 20ft, 8.5A, 0.5hp, 115VAC

  • Mfr # 152-0002
  • Zoro # G2327026

product price: 
$
438.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
4/10
Impeller Material
Thermoplastic
Amps
8.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
152-0002
Zoro #
G2327026
UPC #
053514264550
Country of Origin
United States
Item
Effluent Pump
Phase - Pumps
1
HP
4/10
Impeller Material
Thermoplastic
Amps
8.5 A
Body Material
Cast Iron
Max. Head
38 ft
Switch Actuation
No Switch Included
Base Material
Cast Iron
Impeller Material - Pumps
Polypropylene
Switch Type
None
Max. Liquid Temp.
130 Degrees F
Switch Type - Pumps
No Switch Included
Agency Compliance
CSA, UL
GPM of Water @ 15 Ft. of Head
53
GPM of Water @ 25 Ft. of Head
34
Amps - Pumps
8.50
GPM of Water @ 5 Ft. of Head
69
Motor Type
Oil Filled
Includes
1-1/2" x 2" PVC Adapter Fitting
Phase
Single
Max. Head - Pumps
38 ft.
Duty
Continuous
Hz
60 Hz
Pump RPM
3450
Thermal Protection
Manual
Shaft Seal Material - Pumps
Carbon, Ceramic
GPM of Water @ 20 Ft. of Head
44
Motor RPM
3450
Voltage
115V
Pump Body Material
Cast Iron
GPM of Water @ 30 Ft. of Head
23
Item - Effluent Pumps
Submersible Effluent Pump
Handle
yes
Top Material
Cast Iron
Voltage - Pumps
120V AC
Input Phase AC
1
GPM of Water @ 35 Ft. of Head
9
GPM of Water @ 10 Ft. of Head
61
Pump HP
4/10
Discharge NPT
1-1/2"
Bearing Type
Lower Ball, Upper Sleeve
Housing Material
Cast iron
Shaft Seal
Carbon/Ceramic
Discharge
1 1/2 in FNPT
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT
Discharge Gender
Female
Duty Cycle
Intermittent
RPM
3,450 RPM
Flow Rate @ 20 Ft. of Head
44 gpm
Alarm Included
No
Rated Voltage
115V AC
Flow Rate @ 10 Ft. of Head
61 gpm
Flow Rate @ 15 Ft. of Head
53 gpm
NEC Cord Designation
SJTW
Standards
CSA Certified, UL Listed
Flow Rate @ 40 ft of Head
0 gpm
Flow Rate @ 20 ft of Head
44 gpm
Feet of Head - Maximum
38 ft
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
130 Degrees F
For Media Type
Effluent Water
Frequency
60 Hz
Motor Housing Material
Cast Iron
Current
8.5 A
Volute Material
Cast Iron
Includes Alarm
No Alarm Included
Horsepower
1/2 hp
Shaft Seal Type
Single Mechanical
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Flow Rate @ 10 ft of Head
61 gpm
Shaft Seal Material
Carbon/Ceramic
Rotation Speed - Maximum
3,450 RPM
Impeller Design
Vortex
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Effluent Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 8.5 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 61 gpm, Flow Rate @ 15 Ft. of Head 53 gpm, Flow Rate @ 20 Ft. of Head 44 gpm, Max. Head 38 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 10 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.