Shop ZOLL
See all product information
Create Account
Mobilize Trauma Dressing, Sterile, Green
- Mfr # 8911-000120-01
- Zoro # G9555787
product price:Â
$
14.59
/ea
Key Features
Color
Green
Width
2 1/2 in
Material
Gauze
Length
2 7/64 in
Package Type
Unitized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8911-000120-01
- Zoro #
- G9555787
- UPC #
- -
- Country of Origin
- United States
- Item
- Trauma Dressing
- Color
- Green
- Material
- Gauze
- Package Type
- Unitized
- Sterile/Non-Sterile
- Sterile
- Waterproof
- Yes
Dimensions
- Width
- 2 1/2 in
- Length
- 2 7/64 in
Description
Trauma Dressing, Package Type Unitized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.