Shop ZONE OFFROAD
Create Account
ZORZON7616 16.25 x 10.50 x 2 S50 Special Front Nitro Shock for 2001-2010 Chevy
- Mfr # ZORZON7616
- Zoro # G504042664
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZORZON7616
- Zoro #
- G504042664
- UPC #
- -
- Country of Origin
- China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Nitrogen gas charged shock
- Twin tube design
- 10 stage velocity sensitive valving
- Heavy chromed 14mm rod
- Self lubricating seals
- 2001-2010 Chevy
- Mount Type: S50
- Weight: 4.96 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.