Shop ZONE OFFROAD

ZORZONC0401 4 in. Front Leaf Spring for 1973-1987 Chevy

  • Mfr # ZORZONC0401
  • Zoro # G904042462

product price: 
$
170.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZORZONC0401
Zoro #
G904042462
UPC #
-
Country of Origin
China

Description

These new Zone Offroad leaf springs are a 5 leaf pack with anti-friction pads and center leaf spacer plates between each leaf. This design significantly decreases leaf pack internal friction. These springs are designed to give 4" of lift for the front or pickup, Blazer, Jimmy, or Suburban. These Chevy/GMC leaf springs are designed maintain the factory ride, but can still hold up and handle your load of gear all at a fair you have come to expect from Zone Offroad.

Features
  • Anti-friction pads included.
  • Center leaf spacer plates between each leaf.
Compatibility
  • For 1973-1987 Chevy
Specifications:
  • Size: 4"
  • Weight: 46.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.