ZORZONC1208 2 in. Rear Block with Factory Overloads for 2011-2015 GMC

  • Mfr # ZORZONC1208
  • Zoro # G504075464
product price: 
$
206.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZORZONC1208
Zoro #
G504075464
UPC #
-
Country of Origin
China

Description

Features
  • Superlift's block kits include two cast iron lift blocks, and four u-bolts with factory type hi-nuts and flat washers
  • The blocks are cast from class 30 gray iron, the same material used by vehicle manufacturers for their spacer blocks
  • Our u-bolts are manufactured from low allow, high strength steel
  • The anti-corrosion finish is either zinc or e-coat
Compatibility
  • 2011-2015 GM 2500Hd/3500Hd 4WD
Specifications
  • Weight: 24.32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews