This item is Discontinued.

Zoro Air Hose, 1/2", 5 ft., 1/2", MxM, Blue G7371360

This item is Discontinued.

Zoro

Air Hose, 1/2", 5 ft., 1/2", MxM, Blue (Discontinued)

Mfr # G7371360
Zoro # G7371360
UPC # 00818142022510
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7371360
Zoro #
G7371360
UPC #
00818142022510
Country of Origin
United States
Item
Air Hose,1/2",5 ft.,1/2",MxM,Blue
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air, Water
Pneumatic Hose Color
Blue
Meets
RMA Class C
Reinforcement
Spiral Synthetic Yarn
Pneumatic Hose Max. Pressure
250 psi
Pneumatic Hose Thread Type
(M)NPT x (M)NPT
Pneumatic Hose Temp. Range
-40 Degrees to 190 Degrees F
Coupling Material
Brass
Coupled Assembly / Bulk
Coupled Assembly
Pneumatic Hose Product Group
Air Hose
Safety Factor
4:1

Dimensions

Pneumatic Hose Length
5 ft.
Outside Dia.
0.84"
Pnuematic Hose Fitting Size
1/2"
Pneumatic Hose Inside Dia.
1/2"

Description

Air Hose,1/2 In.,5 ft.,1/2 In.,MxM,Blue

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.