This item is Discontinued.
This item is Discontinued.
Air Hose, 3/8", 50 ft., 1/4", MxM, Blue (Discontinued)
Mfr #
G7371135
Zoro #
G7371135
UPC # 00818142022381
Country of Origin United States
Category Multi-purpose Air Hoses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G7371135
- Zoro #
- G7371135
- UPC #
- 00818142022381
- Country of Origin
- United States
- Item
- Air Hose,3/8",50 ft.,1/4",MxM,Blue
- Tube Material
- EPDM
- Cover Material
- EPDM
- Hose Media
- Air, Water
- Pneumatic Hose Max. Pressure
- 250 psi
- Pneumatic Hose Temp. Range
- -40 Degrees to 190 Degrees F
- Pneumatic Hose Thread Type
- (M)NPT x (M)NPT
- Meets
- RMA Class C
- Coupling Material
- Brass
- Safety Factor
- 4:1
- Pneumatic Hose Color
- Blue
- Coupled Assembly / Bulk
- Coupled Assembly
- Pneumatic Hose Product Group
- Air Hose
- Reinforcement
- Spiral Synthetic Yarn
Dimensions
- Pneumatic Hose Length
- 50 ft.
- Outside Dia.
- 0.70"
- Pneumatic Hose Inside Dia.
- 3/8"
- Pnuematic Hose Fitting Size
- 1/4"
Description
Air Hose,3/8 In.,50 ft.,1/4 In.,MxM,Blue
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.