This item is Discontinued.
This item is Discontinued.
Funnel Set, 3/4 oz., 2 oz., 6 oz., 10 oz. (Discontinued)
Mfr #
G1544105
Zoro #
G1544105
UPC # 00818142021292
Country of Origin China
Category Funnels & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1544105
- Zoro #
- G1544105
- UPC #
- 00818142021292
- Country of Origin
- China
Dimensions
- Height
- 3-1/8", 4-1/2", 5-3/4", 6-1/4"
- Spout Outside Dia.
- 5/16", 3/8", 1/2", 9/16"
- Length
- 1-7/8", 2-3/4", 3-5/8", 4-3/8"
- Diameter
- 1-7/8", 2-3/4", 3-5/8", 4-3/8"
Details
- Item
- Economy Funnel Set
- Material
- Polyethylene
- Color
- Orange
- Cover
- no
- Flow Capacity
- 3/4 oz, 2 oz, 6 oz, 10 oz.
- Function
- Fluid Control
- Fits
- 5/16", 3/8", 1/2", 9/16" Opening"
- Includes
- 45 Degrees Beveled Edge
- Total Capacity
- 3/4 oz, 2 oz, 6 oz, 10 oz.
- Spout
- 1-5/8", 2-1/4", 2-5/8", 3"
Description
Funnel Set, 3/4 oz.,2 oz.,6 oz.,10 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.