This item is Discontinued.
This item is Discontinued.
Lighted Extension Cord, 12/3, 1 Outlets, Yellow with Black Stripe, PVC, 50 ft. (Discontinued)
Mfr #
G1385984
Zoro #
G1385984
UPC # 818142020554
Country of Origin United States
Category Extension Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1385984
- Zoro #
- G1385984
- UPC #
- 818142020554
- Country of Origin
- United States
Dimensions
- Cord Length
- 50 ft.
Details
- Item
- SJTW Cord,12/3 Gauge,50 ft L,Yellow/Blue
- Number of Outlets
- 1
- Jacket Material
- PVC
- Jacket Color
- Yellow with Black Stripe
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Voltage
- 125
- Max. Amps
- 15
- Standards
- UL 62, 817, 1659
- Shape
- Round
- NEMA Plug Configuration
- 5-15p
- Watts
- 1875
- Temp. Range
- -40 Degrees to 167 Degrees F
- NEMA Receptacle Configuration
- 5-15R
- Indoor/Outdoor
- Indoor, Outdoor
- NEC Cord Designation
- SJTW
Description
SJTW Cord,12/3 Gauge,50 ft L,Yellow/Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.