This item is Discontinued.

Zoro Mounted Flap Wheel, 1"x1"x1/4", 120Grit G5882740

This item is Discontinued.

Zoro

Mounted Flap Wheel, 1"x1"x1/4", 120Grit (Discontinued)

Mfr # G5882740
Zoro # G5882740
UPC # 00818142021957
Country of Origin China
Category Flap Wheels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G5882740
Zoro #
G5882740
UPC #
00818142021957
Country of Origin
China
Item
Mounted Flap Wheel,1"x1"x1/4",120Grit
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
120
Shank Type
Threaded
Max. RPM
30000

Dimensions

Shank Size
1/4"
Width
1"
Diameter
1"

Description

Mounted Flap Wheel,1 In.x1 In.x1/4 In.,120Grit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.