This item is Discontinued.
This item is Discontinued.
Pressure Gauge, 1.5", 0-30, LM, 1/8" NPT, 0 to 30 psi, 1/8" NPT (Discontinued)
Mfr #
G6397697
Zoro #
G6397697
UPC # 00818142022077
Country of Origin China
Category Pressure Gauges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Gauge Connection Size
- 1/8"
- Manufacturers Warranty Length
- 1 year
- Connection Size
- 1/8" NPT
- Gauge Nominal Dial Size
- 1-1/2"
Description
Pressure Gauge,1.5 In.,0-30,LM,1/8 In. NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.