
Recycled Trash Bags: 60 gal Capacity, 38 in x 58 in, 2 mil Thick, Black, 50 PK
Mfr # 396GK9
Zoro # G112219588
product price:Â $29.99
/pk 50, $0.60/eaKey Features
Capacity
60 gal
Strength Rating
Super Heavy
Material
Linear Low Density Polyethylene
Thickness
2.0 mil
Size
38 in x 58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
396GK9
Zoro #
G112219588
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2.0 mil
Size
38 in x 58 in
Width
38 in
Height
58 in
Details
Capacity
60 gal
Strength Rating
Super Heavy
Material
Linear Low Density Polyethylene
Scent
None
Color
Black
Item
Heavy Duty Trash Bags
Application
Food Service, Hospital, Landscaping, Office, Education, Light and Heavy Manufacturing
Bags Per Roll
10
Package Configuration
Coreless Roll
Max. Load
90 lb
Rolls Per Package
5
Container Capacity
55 to 60 gallons
Bottom Seal Type
Star
Description
Post-Consumer Waste Bags are Linear Low Density Bags that contain recycled content. This includes internally recycled byproducts from the production line as well as post-consumer resin that has been diverted from the landfill. These liners provide an economic option that is also environmentally friendly. These liners meet the EPA Procurement minimum requirement making them eligible for LEED Credit.
- Manufactured with up to 70% recycled content and a minimum of 15% post-consumer waste.
- Star seal bottom conforms to receptacle and is more leak resistant.
- Heavy duty bag that is great for industrial and factory use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.