Thumb Screw, #00 Thread Size, Round, Black Oxide Steel, 3/16 in Lg, 10000 PK
- Mfr # 0003UB
- Zoro # G4861654
product price:Â
$
489.99
/pk of 10000, $0.05/ea
Free Shipping & Returns
Key Features
Thread Size
#00
Fastener Length
3/16 in
Head Shape
Round
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0003UB
- Zoro #
- G4861654
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #00
- Fastener Length
- 3/16 in
Details
- Head Shape
- Round
- Material
- Steel
- Finish
- Black Oxide
- Item
- Thumb Screw
- Rockwell Hardness
- C28 to 38
- System of Measurement
- Inch
- Compliance
- ASME B18.6.3
Description
00X3/16 Round Head Type U Drive Screw Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.