Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1"-10, Brass, Not Graded, Plain, 1 in Ht, 5 PK
- Mfr # HXNTBSR110
- Zoro # G6942686
product price:Â
$
83.29
/pk of 5, $16.66/ea
Sold in multiples of 2Â pks for $166.58
Key Features
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1 in
Hex Width
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HXNTBSR110
- Zoro #
- G6942686
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1"-10
- Hex Height
- 1 in
- Hex Width
- 1 5/8 in
- Dia./Thread Size
- 1"-10
- Nut Height
- 1 in
- Width Across Flats
- 1 5/8 in
Details
- Item
- Hex Nut
- Material
- Brass
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- ACME
- Thread Direction
- Right Hand
- Fastener Thread Type
- ACME
- Thread Pitch
- 0.1 in
- Rockwell Hardness
- B75 Min.
- Hex Type
- Standard Hex
- Basic Material
- Brass
- Fastener Thread Direction
- Right Hand
- Nut Style
- ACME Nut
- Thread Fit
- 2G
- Pack Size
- Small Pack
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 1 In.-10, Hex Width 1 5/8 in, Hex Height 1 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B75 Min., Thread Fit 2G, Thread Pitch 0.1 in, Thread Type Coarse, Package Quantity 5