Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/2"-4, 18-8 Stainless Steel, Not Graded, Plain, 1-15/32 in Ht
- Mfr # HXNTSSL1124
- Zoro # G7060785
product price:Â
$
72.69
/ea
Sold in multiples of 2 for $145.38
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1-15/32 in
Hex Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXNTSSL1124
- Zoro #
- G7060785
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- ACME
- Thread Direction
- Left Hand
- Fastener Thread Type
- ACME
- Thread Pitch
- 0.25 in
- Rockwell Hardness
- B85 to B95
- Hex Type
- Standard Hex
- Fastener Finish
- Plain
- Fastener Thread Direction
- Left Hand
- Basic Material
- Stainless Steel
- Nut Style
- ACME Nut
- Material Grade
- 18-8
- Pack Size
- Small Pack
- Thread Fit
- 2G
- Dimensional Standards
- ASME B18.5
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/2 In.-4, Hex Width 2 1/4 in, Hex Height 1 15/32 in, Dimensional Standards ASME B18.5, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Rockwell Hardness B85 to B95, Thread Fit 2G, Thread Pitch 0.25 in, Thread Type Coarse