Shop ZORO SELECT
See all product information
Create Account
1-1/4"-12 Socket Head Cap Screw, Socket, Black Oxide Steel, 8 in Length
- Mfr # U07040.125.0800
- Zoro # G5564221
product price:Â
$
52.49
/ea
Key Features
Socket Head
Hex Drive
Thread Size
1-1/4"-12
Material
Steel
Finish
Black Oxide
Drive Size
7/8 in
Tensile Strength
170,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U07040.125.0800
- Zoro #
- G5564221
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1-1/4"-12
- Screw Length
- 8 in
- Drive Size
- 7/8 in
- Thread Length
- 3 1/8 in
- Head Height
- 1.25 in
- Vented Hole Size
- Not Vented
- Min. Thread Length
- 3 1/8 in
- Head Diameter
- 1.875 in
- Minimum Thread Length
- 3-1/8 in
- Dia./Thread Size
- 1-1/4"-12
- Head Dia.
- 1.875 in
- Length
- 8 in
- Fastener Length
- 8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1 1/4 In.-12, Minimum Thread Length 3 1/8 in, Fastener Length 8 in, Head Height 1.25 in, Head Diameter 1.875 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.