Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK
- Mfr # U01120.150.0002
- Zoro # G5335985
product price:Â
$
14.29
/pk 5, $2.86/ea
Key Features
Thread Size
1-1/2"-12
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Hex Height
1-9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01120.150.0002
- Zoro #
- G5335985
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Black Oxide
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNF
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNF (Fine)
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Fastener Finish
- Plain
- Basic Material
- Steel
- Nut Standards
- ASME B18.2.2
- Nut Style
- Hex Nut
- Fastener Thread Direction
- Right Hand
- Material Grade
- Grade 5
- Shell Material
- Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 1 1/2 In.-12, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Not Applicable, Industry Standards Not Applicable, Made in North America Not Applicable, Pack Size Small Pack, REACH Compliant Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.