Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/4"-5, Brass, Not Graded, Plain, 1-1/4 in Ht, 3 PK
- Mfr # HXNTBSR1145
- Zoro # G6712291
CAD Available
product price:Â
$
109.99
/pk 3, $36.66/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns
Key Features
CAD Drawing
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1-1/4 in
Hex Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXNTBSR1145
- Zoro #
- G6712291
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Hex Nut
- Material
- Brass
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- ACME
- Thread Direction
- Right Hand
- Fastener Thread Type
- ACME
- Rockwell Hardness
- B75 Min.
- Thread Pitch
- 0.2 in
- Hex Type
- Standard Hex
- Fastener Thread Direction
- Right Hand
- Basic Material
- Brass
- Nut Style
- ACME Nut
- Pack Size
- Small Pack
- Thread Fit
- 2G
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 1 1/4 In.-5, Hex Width 2 in, Hex Height 1 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B75 Min., Thread Fit 2G, Thread Pitch 0.2 in, Thread Type Coarse, Package Quantity 3