Shop ZORO SELECT

Hex Nut, 1-1/4"-7, Steel, Grade 2, Black Oxide, 1-1/16 in Ht, 5 PK

  • Mfr # U08100.125.0001
  • Zoro # G4270813

product price: 
$
15.15
/pk of 5, $3.03/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
1-1/16 in
Hex Width
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U08100.125.0001
Zoro #
G4270813
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Hex Height
1-1/16 in
Hex Width
1 7/8 in
Width Across Flats
1 7/8 in
Dia./Thread Size
1-1/4"-7
Nut Height
1 1/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
ASTM 563
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
REACH Compliant
Yes
Resistance Properties
None
RoHS Compliant
Yes
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Minimum Yield Strength
90,000 psia
Thread Fit
2B
Application
General Purpose
Hex Type
Standard Hex
Made in North America
No
Removable
Yes
Dimensional Standards
ASME B18.2.2
Material Quality Standards
SAE J995
Tensile Strength
90,000 psia
Rockwell Hardness
HRC 32
Material Grade
Grade 2
Nut Standards
ASTM 563
Color
Silver
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Plain
Nut Style
Hex Nut
Yield Strength - Minimum
90,000 psia
Industry Standards
SAE J995 ASME B18.2.2
Product Type
Standard Hex Nut
Shell Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards SAE J995 ASME B18.2.2, Made in North America No, Minimum Yield Strength 90,000 psia, Pack Size Small Pack, REACH Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.