Shop ZORO SELECT

Grade 5, 1-1/4" Hex Head Cap Screw, Zinc Plated Steel, 9 in L

  • Mfr # N01200.125.0900

  • Zoro # G1924085


product price: 
$
21.25
/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"
Head Width
1-7/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N01200.125.0900
Zoro #
G1924085
UPC #
190735976074
Country of Origin
United States

Dimensions

Thread Size
1-1/4"
Fastener Length
9 in
Head Width
1-7/8 in
Min. Thread Length
3 in
Head Height
25/32 in
Minimum Thread Length
3 in
Overall Length
9 in
Screw Size
1 1/4 in
Wire Rope Length
9 in
Length
9 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Thread Type
Coarse
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1 1/4"-7
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1-1/4 In.-7, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 in, Head Height 25/32 in, Head Width 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews