This item is Discontinued.

Zoro Select 1 in Socket Head Cap Screw, Standard, Black Oxide Steel, 2 in Length, 30 PK B07040.101.0200

This item is Discontinued.

Zoro Select

1 in Socket Head Cap Screw, Standard, Black Oxide Steel, 2 in Length, 30 PK (Discontinued)

Mfr # B07040.101.0200
Zoro # G1597500
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B07040.101.0200
Zoro #
G1597500
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNF (Fine)
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C37 to C45
Thread Type
Fine
Material Type
Steel
Minimum Temperature
-58 Degrees F
Finish Type
Black Oxide
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Bulk Pack
Basic Material
Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
170,000 psi
Fastener Finish
Black Oxide
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1 In.-14, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 1 in, Head Diameter 0.125 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews