Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK
Mfr # N01060.100.0400
Zoro # G1924231
product price:Â
$
25.15
/pk 5, $5.03/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-14
Fastener Length
2-1/4 in
Head Width
1-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N01060.100.0400
- Zoro #
- G1924231
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-14
- Fastener Length
- 2-1/4 in
- Head Width
- 1-1/2 in
- Head Height
- 39/64 in
- Min. Thread Length
- 2 1/4 in
- Minimum Thread Length
- 2 1/4 in
- Overall Length
- 4 25/32 in
- Screw Size
- 1 in
- Wire Rope Length
- 4 25/32 in
- Length
- 4 25/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-14, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov