Shop ZORO SELECT

Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK

  • Mfr # N04180.100.0003

  • Zoro # G2602419


product price: 
$
9.15
/pk 5, $1.83/ea

Key Features

Thread Size
1"-14
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Hex Height
55/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N04180.100.0003
Zoro #
G2602419
UPC #
190735976845
Country of Origin
United States
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNS
Thread Direction
Right Hand
Fastener Thread Type
UNS
Hex Type
Standard Hex
Rockwell Hardness
HRC 26/34
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Material Grade
Grade 8
Basic Material
Steel
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Nut Style
Hex Nut
Removable
Yes
Industry Standards
ASME B18.2.2, SAE J995
Color
Black
Made in North America
Yes
RoHS Compliant
Yes
REACH Compliant
Yes
Material Quality Standards
SAE J995
Yield Strength - Minimum
150,000 psi
Thread Fit
2B

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 8, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Black, Industry Standards ASME B18.2.2, SAE J995, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Ratings & reviews