Shop ZORO SELECT

Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK

  • Mfr # U12960.101.0002
  • Zoro # G1971746

product price: 
$
22.89
/pk of 5, $4.58/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Yellow Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U12960.101.0002
Zoro #
G1971746
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-14
Hex Height
1/2 in
Hex Width
1 1/2 in
Nut Height
1 1/64 in
Width Across Flats
1 1/2 in
Dia./Thread Size
1"-14
For Screw Size
1 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Yellow Zinc
Standards
ASME B18.16.6; IFI 100/107; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Removable
Yes
Manufacturer Location
Globally Sourced
Made in North America
No
Thread Fit
2B
Color
Yellow
Minimum Temperature
-20 Degrees F
Maximum Temperature
500 Degrees F
Rockwell Hardness
HRC 26/34
REACH Compliant
No
Resistance Properties
Corrosion-Resistant
RoHS Compliant
No
Tensile Strength
150,000 psi
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Insert Material
Steel
Material Grade
Grade C
Basic Material
Steel
Material Quality Standards
IFI-100/107
Fastener Finish
Zinc Yellow
Nut Style
Top Lock
Type
Top Lock
Dimensional Standards
ASME B18.16.6
Nut Standards
IFI-100/107
Temperature - Maximum
500 Degrees F
Temperature - Minimum
-20 Degrees F
Shell Material
Steel

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade C, Thread Size 1 In.-14, Hex Width 1 1/2 in, Hex Height 1/2 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Yellow, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 500 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products