Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/8"-12, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK
Mfr # U01120.112.0002
Zoro # G4258624
product price:Â
$
12.99
/pk 5, $2.60/ea
Key Features
Thread Size
1-1/8"-12
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Hex Height
31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01120.112.0002
- Zoro #
- G4258624
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Black Oxide
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNF
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNF (Fine)
- Application
- General Purpose
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- C19 to C30
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Nut Style
- Hex Nut
- Material Grade
- Grade 5
- Nut Standards
- ASME B18.2.2
- Basic Material
- Steel
- Fastener Finish
- Plain
- Fastener Thread Direction
- Right Hand
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 1 1/8 In.-12, Hex Width 1 11/16 in, Hex Height 31/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type Coarse, Package Quantity 5