Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/8"-12, Steel, Grade 8, Zinc Plated, 31/32 in Ht, 5 PK
Mfr # U04162.112.0002
Zoro # G9185687
product price:Â
$
16.49
/pk 5, $3.30/ea
Key Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Hex Height
31/32 in
Hex Width
1-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04162.112.0002
- Zoro #
- G9185687
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Zinc Plated
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNF
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNF (Fine)
- Dimensional Standards
- ASME B18.2.2
- Manufacturer Location
- Globally Sourced
- Hex Type
- Standard Hex
- Pack Size
- Small Pack
- Fastener Thread Direction
- Right Hand
- Nut Style
- Hex Nut
- Material Grade
- Grade 8
- Basic Material
- Steel
- Fastener Finish
- Zinc Plated
- Nut Standards
- ASME B18.2.2
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 1 1/8 In.-12, Hex Width 1 11/16 in, Hex Height 31/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.