Shop ZORO SELECT

Grade 8, 1-1/8" Hex Head Cap Screw, Black Oxide Steel, 7 in L

  • Mfr # U04100.112.0700

  • Zoro # G2896349


product price: 
$
12.79
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"
Fastener Length
7 in
Head Width
1-11/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04100.112.0700
Zoro #
G2896349
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
1 1/8"-7
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/8 In.-7, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 11/16 in, Head Width 1 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.