Shop ZORO SELECT

Top Lock Distorted Thread Lock Nut, 1-1/8"-7, Steel, Grade C, Yellow Zinc, 9/16 in Ht, 5 PK

  • Mfr # U12920.112.0001
  • Zoro # G5713863

product price: 
$
149.99
/pk of 5, $30.00/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/8"-7
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U12920.112.0001
Zoro #
G5713863
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Hex Height
9/16 in
Hex Width
1 11/16 in
Width Across Flats
1 11/16 in
Nut Height
1 11/64 in
Dia./Thread Size
1-1/8"-7
For Screw Size
1 1/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Yellow Zinc
Standards
ASME B18.16.6; IFI 100/107; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Removable
Yes
Pack Size
Small Pack
Tensile Strength
150,000 psi
REACH Compliant
No
Manufacturer Location
Globally Sourced
RoHS Compliant
No
Maximum Temperature
500 Degrees F
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-20 Degrees F
Rockwell Hardness
HRC 26/36
Made in North America
No
Thread Fit
2B
Color
Yellow
Material Grade
Grade C
Fastener Thread Direction
Right Hand
Type
Top Lock
Insert Material
Steel
Nut Standards
IFI-100/107
Material Quality Standards
IFI-100/107
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Zinc Yellow
Dimensional Standards
ASME B18.16.6
Nut Style
Top Lock
Temperature - Maximum
500 Degrees F
Temperature - Minimum
-20 Degrees F
Shell Material
Steel

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade C, Thread Size 1 1/8 In.-7, Hex Width 1 11/16 in, Hex Height 9/16 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Yellow, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 500 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.