Shop ZORO SELECT
See all product information
Create Account
Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Black Oxide, 1-7/64 in Ht, 5 PK
Mfr # U04026.112.0001
Zoro # G2793920
product price:Â
$
15.49
/pk of 5, $3.10/ea
Key Features
Material
Steel
Material Grade/Class
Grade DH
Finish
Black Oxide
Hex Height
1-7/64 in
Hex Width
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04026.112.0001
- Zoro #
- G2793920
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1-1/8"-7
- Hex Height
- 1-7/64 in
- Hex Width
- 1 13/16 in
- Dia./Thread Size
- 1-1/8"-7
- Nut Height
- 1 7/64 in
- Width Across Flats
- 1 13/16 in
- For Screw Size
- 1 1/8 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade DH, Material Steel, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24 to C38, Thread Type UNC, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.