Shop ZORO SELECT

1-1/8"-7 Socket Head Cap Screw, Socket, Black Oxide Steel, 15 in Length

  • Mfr # U07000.112.1500
  • Zoro # G5739772

product price: 
$
72.99
/ea

Key Features

Socket Head
Hex Drive
Thread Size
1-1/8"-7
Material
Steel
Finish
Black Oxide
Drive Size
7/8 in
Tensile Strength
170,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07000.112.1500
Zoro #
G5739772
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Screw Length
15 in
Drive Size
7/8 in
Head Height
1.125 in
Vented Hole Size
Not Vented
Thread Length
2 13/16 in
Min. Thread Length
2 13/16 in
Head Diameter
1.625 in
Minimum Thread Length
2-13/16 in
Dia./Thread Size
1-1/8"-7
Length
15 in
Head Dia.
1.625 in
Fastener Length
15 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C37 to C45
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Type
Steel
Pack Size
Small Pack
Finish Type
Black Oxide
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3
Screw Head Type
Cylindrical
Min. Tensile Strength
170,000 psi
Basic Material
Steel
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1 1/8 In.-7, Minimum Thread Length 2 13/16 in, Fastener Length 15 in, Head Height 1.125 in, Head Diameter 1.625 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products