This item is Discontinued.

Zoro Select 1-3/8 in Socket Head Cap Screw, Standard, Black Oxide Steel, 3 in Length, 10 PK B07040.137.0300

This item is Discontinued.

Zoro Select

1-3/8 in Socket Head Cap Screw, Standard, Black Oxide Steel, 3 in Length, 10 PK (Discontinued)

Mfr # B07040.137.0300
Zoro # G5617851
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B07040.137.0300
Zoro #
G5617851
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
C37 to C45
Temp. Range
-58 Degrees F to 302 Degrees F
Thread Style
Fully Threaded
Thread Type
Fine
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Finish Type
Black Oxide
Material Type
Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
170,000 to 180,000 psi
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3
Fastener Finish
Black Oxide
Material Grade
Alloy Steel
Basic Material
Steel
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
1 3/8"-12
Screw Length
3 in
Drive Size
1 in
Head Height
1.375 in
Thread Length
3 7/16 in
Min. Thread Length
3 7/16 in
Head Diameter
1.062 in
Minimum Thread Length
3 7/16 in
Length
3 in
Dia./Thread Size
1-3/8"-12
Head Dia.
1.0625 in
Fastener Length
3 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1 3/8 In.-12, Minimum Thread Length 3 7/16 in, Fastener Length 3 in, Head Height 1.375 in, Head Diameter 1.062 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.