Shop ZORO SELECT
See all product information
Create Account
Door and Butt Hinge, Steel, Full Surface Mounting, 5/8 in Leaf W x 1 1/2 in Leaf H, zinc plated
Mfr # 1RBT5
Zoro # G3453633
product price:Â
$
1.29
/ea
Key Features
Corners
Square
Door Leaf Height
1 1/2 in
Door Leaf Thickness
0.045 in
Door Leaf Width
1 3/8 in
Finish
zinc plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1RBT5
- Zoro #
- G3453633
- UPC #
- 190735031384
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 1 1/2 in
- Door Leaf Thickness
- 0.045 in
- Door Leaf Width
- 1 3/8 in
- Pin Dia.
- 3/16 in
- Frame Leaf Height
- 1 1/2 in
- Frame Leaf Width
- 5/8 in
- Frame Leaf Thickness
- 0.045 in
- Overall Width
- 1 3/8 in
- Pin Diameter
- 3/16 in
- Door Thickness - Minimum
- 5/8 in
Description
Butt Hinge, Steel, Zinc Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.045 in Door Leaf Thickness, 0.045 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Features Pre-Plated Countersunk Holes Arranged in a Half-Moon Shape, Concealed Bearings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.