Shop ZORO SELECT

#1-72 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK

  • Mfr # U51566.007.0025

  • Zoro # G5731092


product price: 
$
6.69
/pk 100, $0.07/ea

Key Features

Flat Head
Hex Drive
Thread Size
#1-72
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/20 in
Tensile Strength
85,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51566.007.0025
Zoro #
G5731092
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Direction
Right Hand
Head Angle (Deg.)
82 Degrees
Rockwell Hardness
B80 to C32
Temp. Range
- 58 Degrees F to 302 Degrees F
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Material Quality Standards
ASTM F879
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Countersink Angle
82 Degrees
Material Grade/Class
18-8
Fastener Industry Standards
ASME B18.3, ASTM F879
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Material Grade
18-8
Min. Tensile Strength
85,000 psi
Basic Material
Stainless Steel
Fastener Finish
Plain
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #1-72, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.062 in, Head Diameter 0.125 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

Explore more products