Shop ZORO SELECT

#1-72 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/8 in Length, 10 PK

  • Mfr # SFIA0-10012

  • Zoro # G6938933


product price: 
$
54.69
/pk of 10, $5.47/ea

Key Features

Socket Head
Hex Drive
Thread Size
#1-72
Screw Length
1/8 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFIA0-10012
Zoro #
G6938933
UPC #
-
Country of Origin
China
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Class
3A
Rockwell Hardness
C39
Thread Style
Fully Threaded
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Type
Fine
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Material Quality Standards
ASTM A574
Pack Size
Small Pack
Thread Fit
3A
Min. Tensile Strength
180,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Temperature - Minimum
-65 Degrees F
Temperature - Maximum
300 Degrees F

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size #1-72, Minimum Thread Length 1/8 in, Fastener Length 1/8 in, Head Height 0.062 in, Head Diameter 0.125 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products