Shop ZORO SELECT
See all product information
Create Account
Grade A307, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK
- Mfr # U04000.100.0325
- Zoro # G3429940
product price:Â
$
22.99
/pk of 5, $4.60/ea
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
1-5/8 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04000.100.0325
- Zoro #
- G3429940
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM A307
- Item
- Hex Head Cap Screw
- Fastener Industry Standards
- ASME B18.2.1
- Heavy Hex Bolt Type
- Heavy Hex Bolt
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
- Rockwell Hardness
- HRB69
- Thread Fit
- 2A
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A307
- Type
- Heavy Hex Head Bolt
- Head Type
- Hex
Description
Heavy Hex Bolt, System of Measurement Inch, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.