Shop ZORO SELECT

Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 5 PK

  • Mfr # U04100.100.0175

  • Zoro # G2896419


product price: 
$
19.49
/pk 5, $3.90/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Head Width
1-1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04100.100.0175
Zoro #
G2896419
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Thread Type
Coarse
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Fit
2A
Threadlocker Minimum Temperature
1"-8
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5

Ratings & reviews

Explore more products