Shop ZORO SELECT

Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L

  • Mfr # U04100.100.0750
  • Zoro # G2896385

product price: 
$
8.39
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Head Width
1-1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04100.100.0750
Zoro #
G2896385
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
7-1/2 in
Head Width
1-1/2 in
Head Height
39/64 in
Min. Thread Length
2 1/2 in
Screw Size
1 in
Overall Length
7 1/2 in
Minimum Thread Length
2 1/2 in
Wire Rope Length
7 1/2 in
Length
7 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1"-8
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 7 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.